KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, VCGT332FL K10, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3759551| Mfr #: VCGT332FL K10

$13.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: No
Insert Style: VCGT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3759551 Mfr #: VCGT332FL K10
Insert Thickness: 0.1875"Steel (P) Compatibility: No
Insert Style: VCGTMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)ANSI Number: VCGT332FL K10
Grade: K10Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: FLCoating: Uncoated
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.173"Insert Size: 332
ISO Number: VCGT160408FL K10Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SVJC Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 35 Degrees Rhombic, Style VCGT, Insert Size 332, Chip-Breaker FL, Grade K10, Application Roughing to Finishing, Workpiece Material Non-ferrous, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating Uncoated, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number VCGT160408FL K10, ANSI Number VCGT332FL K10

Reviews