SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carbide Turning Insert, VNMG331 TT8115, Min. Qty 9

INGERSOLL CUTTING TOOL| Zoro #: G3764914| Mfr #: VNMG331 TT8115

$23.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: TT8115No. of Edges: 4Chip-Breaker: Common
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3764914 Mfr #: VNMG331 TT8115
Grade: TT8115No. of Edges: 4
Chip-Breaker: CommonInsert Material: Carbide
Stainless (M) Compatibility: NoISO Number: VNMG160404 TT8115
Super Alloy (S) Compatibility: NoInsert Size: 331
Mounting Hole Dia.: 0.150"ANSI Number: VNMG331 TT8115
Coating: CVDWorkpiece Compatibility: Steel (P)
Inscribed Circle: 3/8"Rake: Negative
Cutting Direction: NeutralCast Iron (K) Compatibility: No
Item: Turning InsertInsert Shape: Diamond
For Use With: TVJN, TVQN, TVNNN ToolholdersInsert Application: Medium
Insert Style: VNMGNon Ferrous (N) Compatibility: No
Mounting Style: Top and Hole ClampingInsert Thickness: 0.1875"
Hardened (H) Compatibility: NoSteel (P) Compatibility: Yes
Nose Radius: 0.0157"Country of Origin (subject to change): Unknown

Description

Turning Insert, Diamond, Insert Style VNMG, Insert Size 331, Chip-Breaker Common, Grade TT8115, Insert Application Medium, Workpiece Compatibility Steel (P), Inscribed Circle 3/8 In., Insert Thickness 0.1875 In., Nose Radius 0.0157 In., ANSI Number VNMG331 TT8115, ISO Number VNMG160404 TT8115, Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Negative, For Use With TVJN, TVQN, TVNNN Toolholders, No. of Edges 4, Mounting Hole Dia. 0.150 In.

Reviews