Carbide Turning Insert, VNMG331FG TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3767181| Mfr #: VNMG331FG TT8125

$23.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3767181 Mfr #: VNMG331FG TT8125
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0157"
Insert Thickness: 0.1875"Inscribed Circle: 3/8"
Insert Size: 331Mounting Hole Dia.: 0.150"
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralSteel (P) Compatibility: Yes
ISO Number: VNMG160404FG TT8125Chip-Breaker: FG
Coating: CVDGrade: TT8125
ANSI Number: VNMG331FG TT8125Insert Style: VNMG
Insert Application: FinishingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 331, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160404FG TT8125, ANSI Number VNMG331FG TT8125

Product Reviews

Save 15%. Sign up for Z-mail.