Carbide Turning Insert, VNMG332 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3761642| Mfr #: VNMG332 TT7310

$19.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761642 Mfr #: VNMG332 TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 3/8"
Insert Size: 332Insert Style: VNMG
Mounting Hole Dia.: 0.150"Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
ISO Number: VNMG160408 TT7310Chip-Breaker: Common
Grade: TT7310ANSI Number: VNMG332 TT7310
Insert Application: MediumWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesSteel (P) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408 TT7310, ANSI Number VNMG332 TT7310

Product Reviews

Save 15%. Sign up for Z-mail.