KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, VNMG332 TT8125, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3757153| Mfr #: VNMG332 TT8125

$11.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: VNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757153 Mfr #: VNMG332 TT8125
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: VNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 3/8"Insert Application: Medium
Workpiece Compatibility: Steel (P)ANSI Number: VNMG332 TT8125
Grade: TT8125Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: CommonCoating: CVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.150"Insert Size: 332
ISO Number: VNMG160408 TT8125Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TVJN, TVQN, TVNNN Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Grade TT8125, Application General Purpose, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408 TT8125, ANSI Number VNMG332 TT8125

Reviews