JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, VNMG332FC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3766682| Mfr #: VNMG332FC TT8125

$23.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766682 Mfr #: VNMG332FC TT8125
Insert Style: VNMGInsert Thickness: 0.1875"
Insert Material: CarbideNon Ferrous (N) Compatibility: No
Hardened (H) Compatibility: NoInsert Size: 332
Stainless (M) Compatibility: NoCoating: CVD
Nose Radius: 0.0312"Mounting Style: Top and Hole Clamping
Inscribed Circle: 3/8"Rake: Negative
Mounting Hole Dia.: 0.150"Super Alloy (S) Compatibility: No
Item: Turning InsertInsert Shape: Diamond
Cutting Direction: NeutralNo. of Edges: 4
Insert Application: FinishingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: VNMG160408FC TT8125Chip-Breaker: FC
Grade: TT8125ANSI Number: VNMG332FC TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Chip-Breaker FC, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408FC TT8125, ANSI Number VNMG332FC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.