JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carbide Turning Insert, VNMG332FG TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3763234| Mfr #: VNMG332FG TT8115

$19.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763234 Mfr #: VNMG332FG TT8115
Super Alloy (S) Compatibility: NoCoating: CVD
Insert Thickness: 0.1875"Insert Size: 332
Non Ferrous (N) Compatibility: NoMounting Style: Top and Hole Clamping
Nose Radius: 0.0312"Insert Shape: Diamond
Insert Material: CarbideRake: Negative
Hardened (H) Compatibility: NoNo. of Edges: 4
Inscribed Circle: 3/8"Mounting Hole Dia.: 0.150"
Cutting Direction: NeutralStainless (M) Compatibility: No
Insert Style: VNMGItem: Turning Insert
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Steel (P) Compatibility: YesISO Number: VNMG160408FG TT8115
Chip-Breaker: FGGrade: TT8115
ANSI Number: VNMG332FG TT8115Insert Application: Finishing
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Chip-Breaker FG, Grade TT8115, Application Finishing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408FG TT8115, ANSI Number VNMG332FG TT8115

Product Reviews

Save 15%. Sign up for Z-mail.