JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, VNMG332MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3766646| Mfr #: VNMG332MT TT7310

$19.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766646 Mfr #: VNMG332MT TT7310
Nose Radius: 0.0312"Insert Style: VNMG
Insert Shape: DiamondInsert Material: Carbide
Non Ferrous (N) Compatibility: NoNo. of Edges: 4
Mounting Style: Top and Hole ClampingSuper Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.150"Stainless (M) Compatibility: No
Insert Thickness: 0.1875"Item: Turning Insert
Insert Size: 332Coating: CVD
Rake: NegativeHardened (H) Compatibility: No
Cutting Direction: NeutralInscribed Circle: 3/8"
Grade: TT7310ANSI Number: VNMG332MT TT7310
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesSteel (P) Compatibility: No
ISO Number: VNMG160408MT TT7310Chip-Breaker: MT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408MT TT7310, ANSI Number VNMG332MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.