KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carbide Turning Insert, VNMG332MT TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3767224| Mfr #: VNMG332MT TT8020

$11.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: VNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3767224 Mfr #: VNMG332MT TT8020
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: VNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 3/8"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: VNMG332MT TT8020
Grade: TT8020Stainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 4
Chip-Breaker: MTCoating: PVD-TiCN
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.150"Insert Size: 332
ISO Number: VNMG160408MT TT8020Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TVJN, TVQN, TVNNN Toolholders
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408MT TT8020, ANSI Number VNMG332MT TT8020

Reviews