Carbide Turning Insert, VNMG332MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3764083| Mfr #: VNMG332MT TT8125

$19.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764083 Mfr #: VNMG332MT TT8125
Cutting Direction: NeutralSuper Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoCoating: CVD
Mounting Style: Top and Hole ClampingInsert Material: Carbide
Insert Thickness: 0.1875"Insert Style: VNMG
Insert Shape: DiamondNose Radius: 0.0312"
Mounting Hole Dia.: 0.150"Insert Size: 332
Rake: NegativeInscribed Circle: 3/8"
No. of Edges: 4Non Ferrous (N) Compatibility: No
Item: Turning InsertStainless (M) Compatibility: No
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: VNMG160408MT TT8125Chip-Breaker: MT
Grade: TT8125ANSI Number: VNMG332MT TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 332, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160408MT TT8125, ANSI Number VNMG332MT TT8125
Save 15%. Sign up for Z-mail.