Carbide Turning Insert, VNMG333 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3763986| Mfr #: VNMG333 TT7310

$23.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3763986 Mfr #: VNMG333 TT7310
Insert Shape: DiamondRake: Negative
No. of Edges: 4Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 3/8"
Insert Application: MediumInsert Size: 333
Insert Style: VNMGMounting Hole Dia.: 0.150"
Stainless (M) Compatibility: NoSuper Alloy (S) Compatibility: No
Chip-Breaker: CommonNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Top and Hole Clamping
Coating: CVDHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Steel (P) Compatibility: NoISO Number: VNMG160412 TT7310
Grade: TT7310ANSI Number: VNMG333 TT7310
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 35 Degrees Rhombic, Style VNMG, Insert Size 333, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 4, ISO Number VNMG160412 TT7310, ANSI Number VNMG333 TT7310

Product Reviews

Save 15%. Sign up for Z-mail.