Carbide Turning Insert, WNMA433 TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3759314| Mfr #: WNMA433 TT7310

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759314 Mfr #: WNMA433 TT7310
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Grade: TT7310Insert Application: Medium
ANSI Number: WNMA433 TT7310Insert Size: 433
Insert Style: WNMAMounting Hole Dia.: 0.203"
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Super Alloy (S) Compatibility: NoChip-Breaker: Common
Cast Iron (K) Compatibility: YesNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Cast Iron (K)Insert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
ISO Number: WNMA080412 TT7310Cutting Direction: Neutral
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMA, Insert Size 433, Grade TT7310, Application General Purpose, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMA080412 TT7310, ANSI Number WNMA433 TT7310

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.