Carbide Turning Insert, WNMG332MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3765675| Mfr #: WNMG332MT TT8020

$12.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765675 Mfr #: WNMG332MT TT8020
Insert Shape: TrigonRake: Negative
No. of Edges: 6Insert Thickness: 0.1875"
Insert Style: WNMGSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Insert Application: RoughingInsert Size: 332
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)Grade: TT8020
Cast Iron (K) Compatibility: YesANSI Number: WNMG332MT TT8020
Stainless (M) Compatibility: YesSteel (P) Compatibility: Yes
ISO Number: WNMG060408MT TT8020Nose Radius: 0.0312"
Inscribed Circle: 3/8"Chip-Breaker: MT
Mounting Hole Dia.: 0.150"Coating: PVD-TiCN
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 332, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG060408MT TT8020, ANSI Number WNMG332MT TT8020

Product Reviews

Save 15%. Sign up for Z-mail.