Carbide Turning Insert, WNMG332MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3757564| Mfr #: WNMG332MT TT8115

$12.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757564 Mfr #: WNMG332MT TT8115
Insert Shape: TrigonRake: Negative
No. of Edges: 6Insert Thickness: 0.1875"
Insert Style: WNMGSuper Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Workpiece Compatibility: Steel (P)Grade: TT8115
Cast Iron (K) Compatibility: NoANSI Number: WNMG332MT TT8115
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: WNMG060408MT TT8115Nose Radius: 0.0312"
Inscribed Circle: 3/8"Chip-Breaker: MT
Mounting Hole Dia.: 0.150"Coating: CVD
Insert Application: RoughingInsert Size: 332
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 332, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG060408MT TT8115, ANSI Number WNMG332MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.