DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carbide Turning Insert, WNMG332PC TT8125, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3761685| Mfr #: WNMG332PC TT8125

$6.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.1875"
Steel (P) Compatibility: Yes
Insert Style: WNMG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761685 Mfr #: WNMG332PC TT8125
Insert Thickness: 0.1875"Steel (P) Compatibility: Yes
Insert Style: WNMGMounting Style: Top and Hole Clamping
Inscribed Circle: 3/8"Insert Application: Medium
Workpiece Compatibility: Steel (P)ANSI Number: WNMG332PC TT8125
Grade: TT8125Stainless (M) Compatibility: No
Insert Shape: TrigonNo. of Edges: 6
Chip-Breaker: PCCoating: CVD
Rake: NegativeNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0312"
Mounting Hole Dia.: 0.150"Insert Size: 332
ISO Number: WNMG060408PC TT8125Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: TWLN Toolholders, A-TWLN Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 332, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG060408PC TT8125, ANSI Number WNMG332PC TT8125

Reviews