Carbide Turning Insert, WNMG333PC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3762455| Mfr #: WNMG333PC TT8125

$12.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3762455 Mfr #: WNMG333PC TT8125
Insert Material: CarbideInsert Thickness: 0.1875"
Insert Style: WNMGMounting Style: Top and Hole Clamping
Super Alloy (S) Compatibility: NoItem: Turning Insert
Insert Shape: TrigonNon Ferrous (N) Compatibility: No
No. of Edges: 6Cutting Direction: Neutral
Rake: NegativeHardened (H) Compatibility: No
Inscribed Circle: 3/8"Chip-Breaker: PC
Mounting Hole Dia.: 0.150"Coating: CVD
Insert Application: MediumInsert Size: 333
Workpiece Compatibility: Steel (P)Grade: TT8125
Cast Iron (K) Compatibility: NoANSI Number: WNMG333PC TT8125
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: WNMG060412PC TT8125Nose Radius: 0.0472"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 333, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.150 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG060412PC TT8125, ANSI Number WNMG333PC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.