Carbide Turning Insert, WNMG432FG TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3761432| Mfr #: WNMG432FG TT8115

$12.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761432 Mfr #: WNMG432FG TT8115
Insert Material: CarbideSuper Alloy (S) Compatibility: No
No. of Edges: 6Cutting Direction: Neutral
Non Ferrous (N) Compatibility: NoInsert Shape: Trigon
Rake: NegativeInsert Style: WNMG
Insert Thickness: 0.1875"Item: Turning Insert
Hardened (H) Compatibility: NoMounting Style: Top and Hole Clamping
Inscribed Circle: 1/2"Chip-Breaker: FG
Mounting Hole Dia.: 0.203"Coating: CVD
Insert Application: FinishingInsert Size: 432
Workpiece Compatibility: Steel (P)Grade: TT8115
Cast Iron (K) Compatibility: NoANSI Number: WNMG432FG TT8115
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: WNMG080408FG TT8115Nose Radius: 0.0312"
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker FG, Grade TT8115, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408FG TT8115, ANSI Number WNMG432FG TT8115
Save 15%. Sign up for Z-mail.