JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, WNMG432FG TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3761475| Mfr #: WNMG432FG TT8125

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761475 Mfr #: WNMG432FG TT8125
Non Ferrous (N) Compatibility: NoCutting Direction: Neutral
Mounting Style: Top and Hole ClampingInscribed Circle: 1/2"
Item: Turning InsertInsert Shape: Trigon
No. of Edges: 6Mounting Hole Dia.: 0.203"
Rake: NegativeSuper Alloy (S) Compatibility: No
Insert Size: 432Nose Radius: 0.0312"
Insert Thickness: 0.1875"Hardened (H) Compatibility: No
Insert Style: WNMGInsert Material: Carbide
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: WNMG080408FG TT8125Chip-Breaker: FG
Coating: CVDGrade: TT8125
ANSI Number: WNMG432FG TT8125Insert Application: Finishing
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker FG, Grade TT8125, Application Finishing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408FG TT8125, ANSI Number WNMG432FG TT8125

Product Reviews

Save 15%. Sign up for Z-mail.