Carbide Turning Insert, WNMG432MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3759917| Mfr #: WNMG432MT TT7310

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3759917 Mfr #: WNMG432MT TT7310
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: WNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Coating: CVDGrade: TT7310
ANSI Number: WNMG432MT TT7310Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)Cast Iron (K) Compatibility: Yes
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
ISO Number: WNMG080408MT TT7310Chip-Breaker: MT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408MT TT7310, ANSI Number WNMG432MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.