20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Carbide Turning Insert, WNMG432MT TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3757503| Mfr #: WNMG432MT TT8115

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757503 Mfr #: WNMG432MT TT8115
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: WNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: WNMG080408MT TT8115
Chip-Breaker: MTCoating: CVD
Grade: TT8115ANSI Number: WNMG432MT TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker MT, Grade TT8115, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408MT TT8115, ANSI Number WNMG432MT TT8115

Product Reviews

Save 15%. Sign up for Z-mail.