Carbide Turning Insert, WNMG432MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3756417| Mfr #: WNMG432MT TT8125

$16.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756417 Mfr #: WNMG432MT TT8125
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: WNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Chip-Breaker: MTCoating: CVD
Grade: TT8125ANSI Number: WNMG432MT TT8125
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: WNMG080408MT TT8125
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408MT TT8125, ANSI Number WNMG432MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.