JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carbide Turning Insert, WNMG432PC TT8115

INGERSOLL CUTTING TOOL| Zoro #: G3766804| Mfr #: WNMG432PC TT8115

$16.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766804 Mfr #: WNMG432PC TT8115
Rake: NegativeInsert Style: WNMG
Item: Turning InsertHardened (H) Compatibility: No
No. of Edges: 6Cutting Direction: Neutral
Nose Radius: 0.0312"Insert Shape: Trigon
Mounting Style: Top and Hole ClampingInsert Size: 432
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Inscribed Circle: 1/2"Insert Thickness: 0.1875"
Insert Application: MediumWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: WNMG080408PC TT8115
Chip-Breaker: PCCoating: CVD
Grade: TT8115ANSI Number: WNMG432PC TT8115
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker PC, Grade TT8115, Application Medium, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408PC TT8115, ANSI Number WNMG432PC TT8115

Product Reviews

Save 15%. Sign up for Z-mail.