Carbide Turning Insert, WNMG432RT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3756812| Mfr #: WNMG432RT TT7310

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756812 Mfr #: WNMG432RT TT7310
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0312"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 432Insert Style: WNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Steel (P) Compatibility: NoISO Number: WNMG080408RT TT7310
Chip-Breaker: RTCoating: CVD
Grade: TT7310ANSI Number: WNMG432RT TT7310
Insert Application: RoughingWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker RT, Grade TT7310, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408RT TT7310, ANSI Number WNMG432RT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.