JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Carbide Turning Insert, WNMG432RT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3766664| Mfr #: WNMG432RT TT8125

$16.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3766664 Mfr #: WNMG432RT TT8125
No. of Edges: 6Insert Thickness: 0.1875"
Item: Turning InsertMounting Style: Top and Hole Clamping
Insert Material: CarbideNose Radius: 0.0312"
Insert Shape: TrigonInscribed Circle: 1/2"
Insert Style: WNMGSuper Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoInsert Size: 432
Non Ferrous (N) Compatibility: NoRake: Negative
Mounting Hole Dia.: 0.203"Cutting Direction: Neutral
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: WNMG080408RT TT8125
Chip-Breaker: RTCoating: CVD
Grade: TT8125ANSI Number: WNMG432RT TT8125
Insert Application: RoughingWorkpiece Compatibility: Steel (P)
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 432, Chip-Breaker RT, Grade TT8125, Application Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080408RT TT8125, ANSI Number WNMG432RT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.