JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carbide Turning Insert, WNMG433MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3764537| Mfr #: WNMG433MT TT7310

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3764537 Mfr #: WNMG433MT TT7310
Non Ferrous (N) Compatibility: NoNo. of Edges: 6
Insert Size: 433Insert Thickness: 0.1875"
Insert Material: CarbideInscribed Circle: 1/2"
Cutting Direction: NeutralRake: Negative
Insert Style: WNMGNose Radius: 0.0472"
Hardened (H) Compatibility: NoItem: Turning Insert
Insert Shape: TrigonCoating: CVD
Mounting Style: Top and Hole ClampingSuper Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.203"Workpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: WNMG080412MT TT7310
Chip-Breaker: MTGrade: TT7310
ANSI Number: WNMG433MT TT7310Insert Application: Roughing
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 433, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080412MT TT7310, ANSI Number WNMG433MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.