Carbide Turning Insert, WNMG433MT TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3767136| Mfr #: WNMG433MT TT8125

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3767136 Mfr #: WNMG433MT TT8125
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: WNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralWorkpiece Compatibility: Steel (P)
Cast Iron (K) Compatibility: NoStainless (M) Compatibility: No
Steel (P) Compatibility: YesISO Number: WNMG080412MT TT8125
Chip-Breaker: MTGrade: TT8125
ANSI Number: WNMG433MT TT8125Insert Application: Roughing
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 433, Chip-Breaker MT, Grade TT8125, Application Medium to Roughing, Workpiece Material Steel, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080412MT TT8125, ANSI Number WNMG433MT TT8125

Product Reviews

Save 15%. Sign up for Z-mail.