Carbide Turning Insert, WNMG433RT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3756602| Mfr #: WNMG433RT TT7310

$16.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3756602 Mfr #: WNMG433RT TT7310
Insert Shape: TrigonRake: Negative
No. of Edges: 6Nose Radius: 0.0472"
Insert Thickness: 0.1875"Inscribed Circle: 1/2"
Insert Size: 433Insert Style: WNMG
Mounting Hole Dia.: 0.203"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Top and Hole ClampingCoating: CVD
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralWorkpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: WNMG080412RT TT7310
Chip-Breaker: RTGrade: TT7310
ANSI Number: WNMG433RT TT7310Insert Application: Roughing
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Trigon, Style WNMG, Insert Size 433, Chip-Breaker RT, Grade TT7310, Application Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/2 In, Insert Thickness 0.188 In, Nose Radius 0.047 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.203 In, Mounting Style Top and Hole Clamping, Rake Negative, No. of Edges 6, ISO Number WNMG080412RT TT7310, ANSI Number WNMG433RT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.