Chip Surf Shank, Carbide, T06, OAL 4.00 In

INGERSOLL CUTTING TOOL| Zoro #: G0900435| Mfr #: S037T06CA-12

$324.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900435 Mfr #: S037T06CA-12
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Material: Carbide
Swing (In.): -Dimension E (In.): -
Dimension F (In.): -Style: -
Clamp Screw: -Dimension Ar (In.): -
Dimension F1 (In.): -Insert Screw: -
Shank: -Insert Seat Size: -
Tmax (In.): -Dmax (In.): -
Nose Radius (In.): -Shank Height (In.): -
Shank Dia. (In.): 0.375Clamp: -
Dimension L3 (In.): -Torx Wrench: -
Thread Size: T06Lock Pin: -
Dimension C (In.): -Item: Chip Surfer Shank
Dimension B (In.): -Dimension A (In.): -
Type: -Dimension D (In.): -
Nomenclature: S037T06CA-12Shank Width (In.): 0.364
Shank Length: 1.2"Neck Extension (In.): 1.250
Overall Length (In.): 4.00Neck Dia. (In.): 0.364
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T06, Neck Extension 1.250 In, Shank Dia 0.375 In, Shank Width 0.364 In, Shank Length 1.2 In, Overall Length 4.00 In, For Use With T6 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.