Chip Surf Shank, Carbide, T06, OAL 4.75 In

INGERSOLL CUTTING TOOL| Zoro #: G2060423| Mfr #: S037T06CA-20

$352.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2060423 Mfr #: S037T06CA-20
Thread Size: T06Material: Carbide
Item: Chip Surfer ShankShank Dia. (In.): 0.375
Nomenclature: S037T06CA-20Shank Width (In.): 0.364
Shank Length: 1.95"Overall Length (In.): 4.75
Neck Extension (In.): 2.000Neck Dia. (In.): 0.364
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T06, Neck Extension 2.000 In, Shank Dia 0.375 In, Shank Width 0.364 In, Shank Length 1.95 In, Overall Length 4.75 In, For Use With T6 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.