Chip Surf Shank, Carbide, T08, OAL 4.00 In

INGERSOLL CUTTING TOOL| Zoro #: G2434476| Mfr #: S050T08CA-15

$328.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nomenclature: S050T08CA-15For Use With: T8 Chip Surfer TipsNeck Dia. (In.): 0.480
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434476 Mfr #: S050T08CA-15
Nomenclature: S050T08CA-15For Use With: T8 Chip Surfer Tips
Neck Dia. (In.): 0.480Shank Length: 1.45"
Neck Extension (In.): 1.500Item: Chip Surfer Shank
Thread Size: T08Material: Carbide
Shank Width (In.): 0.480Package Quantity: 1
Overall Length (In.): 4.00Shank Dia. (In.): 0.500
Country of Origin (subject to change): Unknown

Description

Chip Surfer Shank, Carbide, Thread Size T08, Neck Extension 1.500 In, Shank Dia 0.500 In, Shank Width 0.480 In, Shank Length 1.45 In, Overall Length 4.00 In, For Use With T8 Chip Surfer Tips

Reviews