Chip Surf Shank, Carbide, T08, OAL 5.50 In

INGERSOLL CUTTING TOOL| Zoro #: G0526206| Mfr #: S050T08CA-25

$433.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0526206 Mfr #: S050T08CA-25
Item: Chip Surfer ShankItem: Chip Surfer Shank
Nomenclature: S050T08CA-25Shank Width (In.): 0.480
Overall Length (In.): 5.50Material: Carbide
Neck Extension (In.): 2.500Shank Dia. (In.): 0.500
Shank Length: 2.45"Thread Size: T08
Lock: -Clamp Screw: -
Inscribed Circle (In.): -Torx Wrench: -
Clamp: -Shank Height (In.): -
Dimension G (In.): -Shim Screw: -
Type: -Dimension F (In.): -
Shim: -Clamp Clip: -
Dimension E (In.): -Swing (In.): -
Insert Thickness (In.): -Dimension D (In.): -
Shank: -Style: -
Insert Shape: -Dimension C (In.): -
Insert Seat Size: -Left/Right Hand: -
Dimension B (In.): -Lock Pin: -
Tmax (In.): -Rake: -
Dimension A (In.): -Insert Screw: -
Dmax (In.): -Nose Radius (In.): -
Diameter: -Dimension H1 (In.): -
Dimension L3 (In.): -Neck Dia. (In.): 0.480
Bore: -Dimension F1 (In.): -
Dimension Ar (In.): -Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T08, Neck Extension 2.500 In, Shank Dia 0.500 In, Shank Width 0.480 In, Shank Length 2.45 In, Overall Length 5.50 In, For Use With T8 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.