Chip Surf Shank, Carbide, T08, OAL 7.50 In

INGERSOLL CUTTING TOOL| Zoro #: G1173505| Mfr #: S050T08CA-75

$555.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173505 Mfr #: S050T08CA-75
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Swing (In.): -
Dimension E (In.): -Dimension F (In.): -
Style: -Clamp Screw: -
Dimension Ar (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: -
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Shank Height (In.): -Clamp: -
Dimension L3 (In.): -Torx Wrench: -
Lock Pin: -Dimension C (In.): -
Item: Chip Surfer ShankDimension B (In.): -
Dimension A (In.): -Type: -
Dimension D (In.): -Item: Chip Surfer Shank
Nomenclature: S050T08CA-75Shank Width (In.): 0.500
Overall Length (In.): 7.50Material: Carbide
Neck Extension (In.): -Shank Dia. (In.): 0.500
Thread Size: T08Neck Dia. (In.): -
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T08, Shank Dia 0.500 In, Shank Width 0.500 In, Overall Length 7.50 In, For Use With T8 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.