20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Chip Surf Shank, Carbide, T10, OAL 5.50 In

INGERSOLL CUTTING TOOL| Zoro #: G0854901| Mfr #: S062T10CA-34

$534.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854901 Mfr #: S062T10CA-34
Item: Chip Surfer ShankShank Dia. (In.): 0.625
Material: CarbideThread Size: T10
Nomenclature: S062T10CA-34Shank Width (In.): 0.600
Shank Length: 3.43"Neck Extension (In.): 3.500
Overall Length (In.): 5.50Neck Dia. (In.): 0.600
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T10, Neck Extension 3.500 In, Shank Dia 0.625 In, Shank Width 0.600 In, Shank Length 3.43 In, Overall Length 5.50 In, For Use With T10 Chip Surfer Tips
Save 15%. Sign up for Z-mail.