20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Chip Surf Shank, Carbide, T10, OAL 7.00 In

INGERSOLL CUTTING TOOL| Zoro #: G0563701| Mfr #: S062T10CA-49

$637.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0563701 Mfr #: S062T10CA-49
Thread Size: T10Material: Carbide
Item: Chip Surfer ShankShank Dia. (In.): 0.625
Nomenclature: S062T10CA-49Shank Width (In.): 0.600
Shank Length: 4.93"Neck Extension (In.): 5.000
Overall Length (In.): 7.00Neck Dia. (In.): 0.600
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T10, Neck Extension 5.000 In, Shank Dia 0.625 In, Shank Width 0.600 In, Shank Length 4.93 In, Overall Length 7.00 In, For Use With T10 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.