Chip Surf Shank, Carbide, T10, OAL 8.00 In

INGERSOLL CUTTING TOOL| Zoro #: G1662717| Mfr #: S062T10CA-80

$784.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1662717 Mfr #: S062T10CA-80
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Material: Carbide
Swing (In.): -Dimension E (In.): -
Dimension F (In.): -Style: -
Clamp Screw: -Dimension Ar (In.): -
Dimension F1 (In.): -Insert Screw: -
Shank: -Insert Seat Size: -
Tmax (In.): -Dmax (In.): -
Nose Radius (In.): -Shank Height (In.): -
Shank Dia. (In.): 0.625Clamp: -
Dimension L3 (In.): -Torx Wrench: -
Thread Size: T10Lock Pin: -
Dimension C (In.): -Item: Chip Surfer Shank
Dimension B (In.): -Dimension A (In.): -
Type: -Dimension D (In.): -
Nomenclature: S062T10CA-80Shank Width (In.): 0.625
Shank Length: -Neck Extension (In.): -
Overall Length (In.): 8.00Neck Dia. (In.): -
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T10, Shank Dia 0.625 In, Shank Width 0.625 In, Overall Length 8.00 In, For Use With T10 Chip Surfer Tips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.