Chip Surf Shank, Carbide, T12, OAL 4.00 In

INGERSOLL CUTTING TOOL| Zoro #: G2305782| Mfr #: S075T12CA-14

$572.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2305782 Mfr #: S075T12CA-14
Material: CarbideShank Dia. (In.): 0.750
Thread Size: T12Item: Chip Surfer Shank
Shank Length: 1.43"Neck Extension (In.): 1.500
Neck Dia. (In.): 0.720Nomenclature: S075T12CA-14
Shank Width (In.): 0.720Overall Length (In.): 4.00
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T12, Neck Extension 1.500 In, Shank Dia 0.750 In, Shank Width 0.720 In, Shank Length 1.43 In, Overall Length 4.00 In, For Use With T12 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.