Chip Surf Shank, Carbide, T12, OAL 5.50 In

INGERSOLL CUTTING TOOL| Zoro #: G1726742| Mfr #: S075T12CA-29

$693.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726742 Mfr #: S075T12CA-29
Shank Dia. (In.): 0.750Item: Chip Surfer Shank
Thread Size: T12Material: Carbide
Shank Width (In.): 0.720Overall Length (In.): 5.50
Shank Length: 2.93"Neck Extension (In.): 3.000
Neck Dia. (In.): 0.720Nomenclature: S075T12CA-29
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T12, Neck Extension 3.000 In, Shank Dia 0.750 In, Shank Width 0.720 In, Shank Length 2.93 In, Overall Length 5.50 In, For Use With T12 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.