LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Chip Surf Shank, Carbide, T12, OAL 8.00 In

INGERSOLL CUTTING TOOL| Zoro #: G0329262| Mfr #: S075T12CA-80

$1025.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329262 Mfr #: S075T12CA-80
Material: CarbideShank Dia. (In.): 0.750
Item: Chip Surfer ShankThread Size: T12
Nomenclature: S075T12CA-80Shank Width (In.): 0.750
Overall Length (In.): 8.00Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Carbide, Thread Size T12, Shank Dia 0.750 In, Shank Width 0.750 In, Overall Length 8.00 In, For Use With T12 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.