Chip Surf Shank, Metal, T10, OAL 6.50 In

INGERSOLL CUTTING TOOL| Zoro #: G1382141| Mfr #: S062T10HA-65

$698.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382141 Mfr #: S062T10HA-65
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Shank Width (In.): 0.625
Neck Dia. (In.): -Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Neck Extension (In.): -
Material: Heavy MetalSwing (In.): -
Dimension E (In.): -Dimension F (In.): -
Style: -Overall Length (In.): 6.50
Clamp Screw: -Dimension Ar (In.): -
Dimension F1 (In.): -Insert Screw: -
Shank Length: -Shank: -
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Shank Height (In.): -Shank Dia. (In.): 0.625
Clamp: -Nomenclature: S062T10HA-65
Dimension L3 (In.): -Torx Wrench: -
Thread Size: T10Lock Pin: -
Dimension C (In.): -Item: Chip Surfer Shank
Dimension B (In.): -Dimension A (In.): -
Type: -Dimension D (In.): -
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Heavy Metal, Thread Size T10, Shank Dia 0.625 In, Shank Width 0.625 In, Overall Length 6.50 In, For Use With T10 Chip Surfer Tips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.