Chip Surf Shank, Steel, T05, OAL 2.50 In

INGERSOLL CUTTING TOOL| Zoro #: G0943722| Mfr #: S031T05SA-05

$103.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943722 Mfr #: S031T05SA-05
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Swing (In.): -
Dimension E (In.): -Dimension F (In.): -
Style: -Clamp Screw: -
Dimension Ar (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: -
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Shank Height (In.): -Clamp: -
Dimension L3 (In.): -Torx Wrench: -
Lock Pin: -Dimension C (In.): -
Item: Chip Surfer ShankDimension B (In.): -
Dimension A (In.): -Type: -
Dimension D (In.): -Item: Chip Surfer Shank
Nomenclature: S031T05SA-05Shank Width (In.): 0.300
Overall Length (In.): 2.50Material: Steel
Neck Extension (In.): 0.590Shank Dia. (In.): 0.312
Shank Length: 0.51"Thread Size: T05
Neck Dia. (In.): 0.300Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Steel, Thread Size T05, Neck Extension 0.590 In, Shank Dia 0.312 In, Shank Width 0.300 In, Shank Length 0.51 In, Overall Length 2.50 In, For Use With T5 Chip Surfer Tips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.