KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chip Surf Shank, Steel, T06, OAL 2.13 In

INGERSOLL CUTTING TOOL| Zoro #: G0648374| Mfr #: S037T06SA-21

$103.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Width (In.): 0.375
Nomenclature: S037T06SA-21
For Use With: T6 Chip Surfer Tips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0648374 Mfr #: S037T06SA-21
Shank Width (In.): 0.375Nomenclature: S037T06SA-21
For Use With: T6 Chip Surfer TipsItem: Chip Surfer Shank
Material: steelOverall Length (In.): 2.13
Package Quantity: 1Shank Dia. (In.): 0.375
Thread Size: T06Country of Origin (subject to change): Unknown

Description

Chip Surfer Shank, Steel, Thread Size T06, Shank Dia 0.375 In, Shank Width 0.375 In, Overall Length 2.13 In, For Use With T6 Chip Surfer Tips

Reviews