Chip Surf Shank, Steel, T10, OAL 2.75 In

INGERSOLL CUTTING TOOL| Zoro #: G2426566| Mfr #: S075T10SA-00

$118.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2426566 Mfr #: S075T10SA-00
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Shank Width (In.): 0.750
Neck Dia. (In.): 0.750Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Neck Extension (In.): 0.130
Material: SteelSwing (In.): -
Dimension E (In.): -Dimension F (In.): -
Style: -Overall Length (In.): 2.75
Clamp Screw: -Dimension Ar (In.): -
Dimension F1 (In.): -Insert Screw: -
Shank Length: -Shank: -
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Shank Height (In.): -Shank Dia. (In.): 0.750
Clamp: -Nomenclature: S075T10SA-00
Dimension L3 (In.): -Torx Wrench: -
Thread Size: T10Lock Pin: -
Dimension C (In.): -Item: Chip Surfer Shank
Dimension B (In.): -Dimension A (In.): -
Type: -Dimension D (In.): -
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Steel, Thread Size T10, Neck Extension 0.130 In, Shank Dia 0.750 In, Shank Width 0.750 In, Overall Length 2.75 In, For Use With T12 Chip Surfer Tips

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.