Chip Surf Shank, Steel, T10, OAL 4.00 In

INGERSOLL CUTTING TOOL| Zoro #: G1787177| Mfr #: S062T10SA-06

$134.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1787177 Mfr #: S062T10SA-06
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Swing (In.): -
Dimension E (In.): -Dimension F (In.): -
Style: -Clamp Screw: -
Dimension Ar (In.): -Dimension F1 (In.): -
Insert Screw: -Shank: -
Insert Seat Size: -Tmax (In.): -
Dmax (In.): -Nose Radius (In.): -
Shank Height (In.): -Clamp: -
Dimension L3 (In.): -Torx Wrench: -
Lock Pin: -Dimension C (In.): -
Item: Chip Surfer ShankDimension B (In.): -
Dimension A (In.): -Type: -
Dimension D (In.): -Item: Chip Surfer Shank
Nomenclature: S062T10SA-06Shank Width (In.): 0.600
Overall Length (In.): 4.00Material: Steel
Neck Extension (In.): 0.780Shank Dia. (In.): 0.625
Shank Length: 0.68"Thread Size: T10
Neck Dia. (In.): 0.600Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Steel, Thread Size T10, Neck Extension 0.780 In, Shank Dia 0.625 In, Shank Width 0.600 In, Shank Length 0.68 In, Overall Length 4.00 In, For Use With T10 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.