Chip Surf Shank, Steel, T12, OAL 3.00 In

INGERSOLL CUTTING TOOL| Zoro #: G0681956| Mfr #: WB100T12SA-00

$139.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0681956 Mfr #: WB100T12SA-00
Insert Shape: -Insert Thickness (In.): -
Dimension H1 (In.): -Rake: -
Lock: -Shim: -
Shim Screw: -Left/Right Hand: -
Clamp Clip: -Shank Width (In.): 0.720
Neck Dia. (In.): 0.720Dimension G (In.): -
Diameter: -Bore: -
Inscribed Circle (In.): -Material: Steel
Swing (In.): -Dimension E (In.): -
Dimension F (In.): -Style: -
Clamp Screw: -Dimension Ar (In.): -
Dimension F1 (In.): -Insert Screw: -
Shank: -Insert Seat Size: -
Tmax (In.): -Dmax (In.): -
Nose Radius (In.): -Shank Height (In.): -
Clamp: -Dimension L3 (In.): -
Torx Wrench: -Thread Size: T12
Lock Pin: -Dimension C (In.): -
Item: Chip Surfer ShankDimension B (In.): -
Dimension A (In.): -Type: -
Dimension D (In.): -Shank Dia. (In.): 1.000
Overall Length (In.): 3.00Nomenclature: WB100T12SA-00
Shank Length: -Neck Extension (In.): 0.240
Country of Origin (subject to change): Unknown

Product Description

Chip Surfer Shank, Steel, Thread Size T12, Neck Extension 0.240 In, Shank Dia 1.000 In, Shank Width 0.720 In, Overall Length 3.00 In, For Use With T12 Chip Surfer Tips

Product Reviews

Save 15%. Sign up for Z-mail.