Drilling Insert, SCLT050204N-PH IN1030

INGERSOLL CUTTING TOOL| Zoro #: G3766691| Mfr #: SCLT050204N-PH IN1030

$16.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stainless (M) Compatibility: Yes
ISO Number: SCLT050204N-PH IN1030
Insert Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3766691 Mfr #: SCLT050204N-PH IN1030
Stainless (M) Compatibility: YesISO Number: SCLT050204N-PH IN1030
Insert Shape: SquareInsert Position: Inboard and Outboard
Grade: IN1030Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: NoInsert Size: 0.200"
For Use With: Q, QF and QA Series QuadDrillsInsert Thickness: 0.093"
ANSI Number: SCLT050204N-PH IN1030Item: Drilling Insert
Steel (P) Compatibility: YesInscribed Circle: 0.200"
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Insert Material: CarbideApplication: General Purpose
Mounting Style: Screw-OnCast Iron (K) Compatibility: Yes
No. of Edges: 4Coating: PVD-TiCN
Cutting Direction: Right HandStyle:
Nose Radius: 0.015"Country of Origin (subject to change): Unknown

Description

Carbide Drilling Insert, QuadDrill, SCLT050204N-PH IN1030, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN1030, Insert Shape Square, Insert Size 0.200 In, Nose Radius 0.015 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.200 In, Insert Thickness 0.093 In, Coating PVD-TiCN, Mounting Style Screw-On, Rake Positive, ISO Number SCLT050204N-PH IN1030

Reviews