KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, SCLT050204N-PH IN2005, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3761116| Mfr #: SCLT050204N-PH IN2005

$15.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.093"
Steel (P) Compatibility: Yes
Insert Position: Inboard and Outboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3761116 Mfr #: SCLT050204N-PH IN2005
Insert Thickness: 0.093"Steel (P) Compatibility: Yes
Insert Position: Inboard and OutboardMounting Style: Screw-On
Inscribed Circle: 0.200"Insert Shape: Square
ANSI Number: SCLT050204N-PH IN2005Grade: IN2005
Stainless (M) Compatibility: YesNo. of Edges: 4
Application: General PurposeCoating: PVD-TiAlN
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandNose Radius: 0.015"
Insert Size: 0.200"ISO Number: SCLT050204N-PH IN2005
Super Alloy (S) Compatibility: YesHardened (H) Compatibility: No
Style: For Use With: Q, QF and QA Series QuadDrills
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Drilling InsertCountry of Origin (subject to change): Unknown

Description

Carbide Drilling Insert, QuadDrill, SCLT050204N-PH IN2005, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material All Materials, Grade IN2005, Insert Shape Square, Insert Size 0.200 In, Nose Radius 0.015 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.200 In, Insert Thickness 0.093 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SCLT050204N-PH IN2005

Reviews