Drilling Insert, SDGT07T308-HP IN10K

INGERSOLL CUTTING TOOL| Zoro #: G3758474| Mfr #: SDGT07T308-HP IN10K

$22.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758474 Mfr #: SDGT07T308-HP IN10K
Insert Shape: SquareRake: Positive
No. of Edges: 4Application: General Purpose
Insert Material: CarbideMounting Style: Screw-On
Item: Drilling InsertCutting Direction: Right Hand
Super Alloy (S) Compatibility: NoInsert Size: 0.563"
Non Ferrous (N) Compatibility: YesGrade: IN10K
Cast Iron (K) Compatibility: NoANSI Number: SDGT07T308-HP IN10K
Stainless (M) Compatibility: NoStyle: SDGT
Steel (P) Compatibility: NoInsert Position: Inboard and Outboard
ISO Number: SDGT07T308-HP IN10KNose Radius: 0.030"
Insert Thickness: 0.160"Inscribed Circle: 0.313"
Hardened (H) Compatibility: NoCoating: Uncoated
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SDGT07T308-HP IN10K, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material Non-ferrous, Grade IN10K, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.030 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.313 In, Insert Thickness 0.160 In, Coating Uncoated, Mounting Style Screw-On, Rake Positive, ISO Number SDGT07T308-HP IN10K

Product Reviews

Save 15%. Sign up for Z-mail.