Drilling Insert, SDGT140512-HP IN10K

INGERSOLL CUTTING TOOL| Zoro #: G3765632| Mfr #: SDGT140512-HP IN10K

$23.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765632 Mfr #: SDGT140512-HP IN10K
Insert Shape: SquareRake: Positive
No. of Edges: 4Style: QuadDrill
Application: General PurposeInsert Material: Carbide
Mounting Style: Screw-OnItem: Drilling Insert
Cutting Direction: Right HandInsert Thickness: 0.212"
Inscribed Circle: 0.563"Hardened (H) Compatibility: No
Coating: UncoatedSuper Alloy (S) Compatibility: No
Insert Size: 0.563"Non Ferrous (N) Compatibility: Yes
Grade: IN10KCast Iron (K) Compatibility: No
ANSI Number: SDGT140512-HP IN10KStainless (M) Compatibility: No
Steel (P) Compatibility: NoInsert Position: Inboard and Outboard
ISO Number: SDGT140512-HP IN10KNose Radius: 0.047"
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SDGT140512-HP IN10K, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material Non-ferrous, Grade IN10K, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.047 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.563 In, Insert Thickness 0.212 In, Coating Uncoated, Mounting Style Screw-On, Rake Positive, ISO Number SDGT140512-HP IN10K

Product Reviews

Save 15%. Sign up for Z-mail.