KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drilling Insert, SHGT060204-HP IN10K, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3765657| Mfr #: SHGT060204-HP IN10K

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.098"
Steel (P) Compatibility: No
Insert Position: Inboard and Outboard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765657 Mfr #: SHGT060204-HP IN10K
Insert Thickness: 0.098"Steel (P) Compatibility: No
Insert Position: Inboard and OutboardMounting Style: Screw-On
Inscribed Circle: 0.236"Insert Shape: Square
ANSI Number: SHGT060204-HP IN10KGrade: IN10K
Stainless (M) Compatibility: NoNo. of Edges: 4
Application: General PurposeCoating: Uncoated
Rake: PositiveNon Ferrous (N) Compatibility: Yes
Cutting Direction: Right HandNose Radius: 0.016"
Insert Size: 0.563"ISO Number: SHGT060204-HP IN10K
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
Style: For Use With: Q, QF and QA Series QuadDrills
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Drilling InsertCountry of Origin (subject to change): Unknown

Description

Carbide Drilling Insert, QuadDrill, SHGT060204-HP IN10K, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material Non-ferrous, Grade IN10K, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.016 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.236 In, Insert Thickness 0.098 In, Coating Uncoated, Mounting Style Screw-On, Rake Positive, ISO Number SHGT060204-HP IN10K

Reviews