20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Drilling Insert, SHLT060204N IN2010

INGERSOLL CUTTING TOOL| Zoro #: G3760321| Mfr #: SHLT060204N IN2010

$16.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3760321 Mfr #: SHLT060204N IN2010
Insert Shape: SquareRake: Positive
No. of Edges: 4Style: QuadDrill
Application: General PurposeInsert Material: Carbide
Mounting Style: Screw-OnItem: Drilling Insert
Cutting Direction: Right HandNose Radius: 0.016"
Insert Thickness: 0.098"Inscribed Circle: 0.236"
Hardened (H) Compatibility: NoCoating: PVD-TiAlN
Super Alloy (S) Compatibility: NoInsert Size: 0.563"
Non Ferrous (N) Compatibility: NoGrade: IN2010
Cast Iron (K) Compatibility: YesANSI Number: SHLT060204N IN2010
Stainless (M) Compatibility: NoSteel (P) Compatibility: No
Insert Position: Inboard and OutboardISO Number: SHLT060204N IN2010
Country of Origin (subject to change): Unknown

Product Description

Carbide Drilling Insert, QuadDrill, SHLT060204N IN2010, Insert Position Inboard and Outboard, Application General Purpose, Workpiece Material Cast Iron, Grade IN2010, Insert Shape Square, Insert Size 0.563 In, Nose Radius 0.016 In, Cutting Direction Right Hand, No. of Edges 4, Inscribed Circle 0.236 In, Insert Thickness 0.098 In, Coating PVD-TiAlN, Mounting Style Screw-On, Rake Positive, ISO Number SHLT060204N IN2010

Product Reviews

Save 15%. Sign up for Z-mail.